Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18v SELECT AS General Construction 4-speed cordless drill/driver, Bare Tool

  • Mfr # ASCM 18 QSW AS Bare Tool

  • Zoro # G314386644


product price: $349.95
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
1 ASCM 18 QSW AS, 1 QuickIN drill chuck 1,062 [120] in/lbs[Nm], 1 belt clip, 1 magnetic bit holder, 1 tool case (L-BOXX 136)
Tool Length
7.9 in
Features
Solid metal gearbox with 4 speeds for optimal cutting speeds for drilling in metal.
Speeds
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCM 18 QSW AS Bare Tool
Zoro #
G314386644
UPC #
4014586901213
Country of Origin
Germany

Dimensions

Tool Length
7.9 in
Width
3.11 in

Details

Voltage
18 V
Includes
1 ASCM 18 QSW AS, 1 QuickIN drill chuck 1,062 [120] in/lbs[Nm], 1 belt clip, 1 magnetic bit holder, 1 tool case (L-BOXX 136)
Features
Solid metal gearbox with 4 speeds for optimal cutting speeds for drilling in metal.
Speeds
4
Grip Type
Pistol/Side Handle
Motor
Brushless
Battery Platform
AMPShare (Bosch)
Material
Metal and Plastic
Color
Orange and Black

Description

4-speed cordless drill/driverASCM 18 QSW ASSmaller and lighter 4-speed cordless drill/driver with brushless motor and QuickIN interface. Ideal for universal drilling and screw applications.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.