
18v SELECT AS High Torque 4-speed cordless drill/driver, Bare Tool
Mfr # ASCM 18-4 QM AS Bare Tool
Zoro # G914386662
product price: $419.95
/ea
Free Shipping & Returns
Key Features
Voltage
18 V
Includes
1 ASCM 18-4 QM AS, 1 QuickIN drill chuck 1,062 [120] in/lbs[Nm], 1 belt clip, 1 magnetic bit holder, 1 telescopic handle, 1 tool case (L-BOXX 136)
Features
4-speed gearbox for optimal cutting speeds in metal for holes from 1/16" to 3-1/8".
Tool Length
8.54 in
Battery Platform
AMPShare (Bosch)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASCM 18-4 QM AS Bare Tool
Zoro #
G914386662
UPC #
4014586900254
Country of Origin
Germany
Dimensions
Tool Length
8.54 in
Width
3.11 in
Details
Voltage
18 V
Includes
1 ASCM 18-4 QM AS, 1 QuickIN drill chuck 1,062 [120] in/lbs[Nm], 1 belt clip, 1 magnetic bit holder, 1 telescopic handle, 1 tool case (L-BOXX 136)
Features
4-speed gearbox for optimal cutting speeds in metal for holes from 1/16" to 3-1/8".
Battery Platform
AMPShare (Bosch)
Material
Metal and Plastic
Grip Type
Pistol/Side Handle
Motor
Brushless
Color
Orange and Black
Speeds
4
Description
4-speed cordless drill/driverASCM 18-4 QM ASWith brushless motor and QuickIN interface. Uncompromising power for drilling and tapping up to 1/2in and drilling with carbide hole saws up to 3-1/8in.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.