Zoro Homepage

18v SELECT AS High Torque 4-speed cordless hammer drill/driver, Bare Tool

  • Mfr # ASCM 18-4 QMP AS Bare Tool

  • Zoro # G014386654


product price: $439.95
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
1 QuickIN drill chuck 1,062 [120] in/lbs[Nm], 1 belt clip, 1 magnetic bit holder, 1 telescopic handle, 1 tool case (L-BOXX 136)
Features
4-speed gearbox with hammer function for optimal cutting speeds in metal for holes from 1/16" to 3-1/8".
Tool Length
9.25 in
Motor
Brushless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCM 18-4 QMP AS Bare Tool
Zoro #
G014386654
UPC #
4014586900278
Country of Origin
Germany

Dimensions

Tool Length
9.25 in
Width
3.11 in

Details

Voltage
18 V
Includes
1 QuickIN drill chuck 1,062 [120] in/lbs[Nm], 1 belt clip, 1 magnetic bit holder, 1 telescopic handle, 1 tool case (L-BOXX 136)
Features
4-speed gearbox with hammer function for optimal cutting speeds in metal for holes from 1/16" to 3-1/8".
Motor
Brushless
Speeds
4
Color
Orange and Black
Grip Type
Pistol/Side Handle
Material
Metal and Plastic
Battery Platform
AMPShare (Bosch)

Description

4-speed cordless hammer drill/driverASCM 18-4 QMP ASWith brushless motor and QuickIN interface. Uncompromising power for drilling and tapping up to 1/2in and drilling with carbide hole saws up to 3-1/8in.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.