Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19-5/8 in x 14 TPI Reciprocating Saw Blade, 1 PK

  • Mfr # 63503099005

  • Zoro # G4705882


product price: $66.69
/ea

Key Features

Teeth per Inch
14
Length
19-5/8 in
Application
Steel, Stainless Steel
Thickness
3/32 in
For Use With Mfr. Model Number
AStxe 649-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63503099005
Zoro #
G4705882
UPC #
-
Country of Origin
Germany

Dimensions

Length
19-5/8 in
Thickness
3/32 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14
Application
Steel, Stainless Steel
For Use With Mfr. Model Number
AStxe 649-1

Description

Saw Blade Heavy Duty 19 3/4L,14Tpi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.