3 in. BiMetal T-Shank Jigsaw Blade 23-18 TPI for cutting thick mild steel/aluminum/brass, 5PK
- Mfr # 63503167010
- Zoro # G315622772
product price:Â
$
17.95
/pk of 5, $3.59/ea
Key Features
Material
BiMetal
Applicable Material
Mild Steel, Aluminum, Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63503167010
- Zoro #
- G315622772
- UPC #
- 4014586477862
- Country of Origin
- Germany
- Item
- T-Shank Jigsaw Blade
- Material
- BiMetal
- Teeth per Inch
- 23-18
- Applicable Material
- Mild Steel, Aluminum, Brass
Dimensions
- Length
- 3 in
Description
FEIN 3 in. BiMetal T-Shank Jigsaw Blade 23-18 TPI for cutting thick mild steel/aluminum/brass. Also suitable for use in the following materials: Sheet metal and metal, stainless steel, INOX, sheet steel. Made for professional grade cuts with superior durability. 5pk.
- Professional Top Line Jigsaw blade for metal. Suitable for use in the following materials: Sheet metal and metal, stainless steel, INOX, sheet steel. Impresses with straight cuts and a long service life. 5 pk.
- 5 pack quantity
- Made of durable high speed steel
- Professional Top Line series jigsaw blades only from FEIN
- Quality blades made in Germany
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.