Shop FEIN
See all product information
Create Account
3 in. Chrome-Vanadium T-Shank Jigsaw Blade 10-18 TPI for soft wood/plywood, 5PK
- Mfr # 63503180010
- Zoro # G615622762
product price:Â
$
17.95
/pk of 5, $3.59/ea
Key Features
Material
Chrome-Vanadium
Length
3 in
Teeth per Inch
10-18
Applicable Material
Soft/Hard Woods, Plywood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63503180010
- Zoro #
- G615622762
- UPC #
- 4014586477992
- Country of Origin
- Germany
Dimensions
- Length
- 3 in
Details
- Item
- Vanadium T-Shank Jigsaw Blade
- Material
- Chrome-Vanadium
- Teeth per Inch
- 10-18
- Applicable Material
- Soft/Hard Woods, Plywood
Description
FEIN 3 in. Chrome-Vanadium T-Shank Jigsaw Blade 10-18 TPI for soft wood/plywood. Also suitable for use in the following materials: Wood, softwood, construction timber, kitchen worktops, plywood, multiplex, blockboard, MDF, chipboard. Perfect for making fine and curved cuts in wood with superior durability. 5pk.
- Profi-Line Jigsaw blade for wood. Suitable for use in the following materials: Wood, softwood, construction timber, kitchen worktops, plywood, multiplex, blockboard, MDF, chipboard. Impresses with very fine and clean cuts as well as curved cuts. 5 pk.
- 5 pack quantity
- Made of durable Chrome-Vanadium
- Profi-Line Jigsaw blades only from FEIN
- Quality blades made in Germany
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.