3 in. Chrome-Vanadium T-Shank Jigsaw Blade 10 TPI for reverse cut, 5PK

  • Mfr # 63503183010

  • Zoro # G515622749


product price: $15.15
/pk 5, $3.03/ea

Key Features

Material
Chrome-Vanadium
Length
3 in
Teeth per Inch
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63503183010
Zoro #
G515622749
UPC #
4014586478029
Country of Origin
Germany

Dimensions

Length
3 in

Details

Item
Vanadium T-Shank Jigsaw Blade
Material
Chrome-Vanadium
Teeth per Inch
10

Description

FEIN 3 in. Chrome-Vanadium T-Shank Jigsaw Blade 10 TPI for reverse cut. Also suitable for use in the following materials: Coated boards, wood, softwood, construction timber, kitchen worktops, plywood, multiplex, blockboard. Impresses with splinter-free and straight, clean cuts with the pendulum action switched off. 5pk.


  • Profi-Line Jigsaw blade for wood. Suitable for use in the following materials: Coated boards, wood, softwood, construction timber, kitchen worktops, plywood, multiplex, blockboard. Impresses with splinter-free and straight, clean cuts with the pendulum action switched off. 5 pk.
  • 5 pack quantity
  • Made of durable Chrome-Vanadium
  • Profi-Line Jigsaw blades only from FEIN
  • Quality blades made in Germany

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.