This item is Discontinued.

Fein 4-1/2 PAD-FMM 250Q W/ABRASIVE, PK7 6-38-06-195-02-0

4-1/2 PAD-FMM 250Q W/ABRASIVE, PK7 (Discontinued)

  • Mfr # 6-38-06-195-02-0
  • Zoro # G4913474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-38-06-195-02-0
Zoro #
G4913474
UPC #
094721973354
Country of Origin
Germany

Dimensions

Size
60, 80, 180 Grits
Overall Length
4 1/2 in

Details

For Use With
3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
Item
Sanding Disc Set
Includes
(1) Ea: Perforated Backing Pad, (2) Ea: Hook and Loop Sanding Sheets in 60, 80, 180 Grits
Number of Pieces
7
Material
Synthetic Resin

Description

Sanding Disc Set, For Use With 3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools, Size 60, 80, 180 Grits, Overall Length 4 1/2 in, Material Synthetic Resin, Includes (1) Ea: Perforated Backing Pad, (2) Ea: Hook and Loop Sanding Sheets in 60, 80, 180 Grits, Number of Pieces 7, Package Quantity 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.