Zoro Homepage

6in Hand-held circular saw blade for steel

  • Mfr # 63502305000

  • Zoro # G614337001


product price: $104.95
/ea
Free Shipping & Returns

Key Features

Blade Diameter
6 in
Includes
1 - 6" Hand-held circular saw blade for steel
Blade Material
HSS
Mounting Hole
3/4 in
Max Speed
2800 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502305000
Zoro #
G614337001
UPC #
4014586476551
Country of Origin
Germany

Dimensions

Blade Diameter
6 in

Details

Includes
1 - 6" Hand-held circular saw blade for steel
Blade Material
HSS
Mounting Hole
3/4 in
Max Speed
2800 rpm
Features
The variety of carbides specially selected for processing aluminum ensures a continuously excellent cutting quality over a long service life.

Description

Hand-held circular saw blade for steel|This premium circular saw blade for professional users is ideal for cold, fast straight cuts in steel. |Its special tooth geometry means reduced forced required for cutting so your battery lasts longer, the material stays cooler while providing a great finish, and an overall longer lasting blade - especially when cutting steel.|The variety of carbides specially SELECT bare tooled for processing aluminum ensures a continuously excellent cutting quality over a long service life. |The saw blade geometry is designed for sawing full profiles. |Reduced power consumption enables a higher battery life thanks to a very narrow cutting line in combination with the Slugger Cut 57.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.