Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6inHand-held circular saw blade for stainless steel

  • Mfr # 63502307000

  • Zoro # G114337020


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
6 in
Blade Material
HSS
Includes
1 - 6"Hand-held circular saw blade for stainless steel
Features
Special tooth geometry ensures minimal cutting forces along with lower temperature development, which yields outstanding results when dry cutting in non-ferrous metals.
Mounting Hole
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63502307000
Zoro #
G114337020
UPC #
4014586476575
Country of Origin
Germany

Dimensions

Blade Diameter
6 in

Details

Blade Material
HSS
Includes
1 - 6"Hand-held circular saw blade for stainless steel
Features
Special tooth geometry ensures minimal cutting forces along with lower temperature development, which yields outstanding results when dry cutting in non-ferrous metals.
Mounting Hole
3/4 in
Max Speed
2800 rpm

Description

Hand-held circular saw blade for stainless steel|This high-performance premium circular saw blade for professional users enables faster cuts and a longer life for use in stainless steel. |With the use of a highly temperature-resistant cermet substrate, the blade is ideal for dry cutting in stainless steel with outstanding cut quality and an extremely long tool life. |Special tooth geometry ensures minimal cutting forces along with lower temperature development, which yields outstanding results when dry cutting in non-ferrous metals.|Reduced power consumption enables a higher battery life thanks to a very narrow cutting line in combination with the Slugger Cut 57.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.