Zoro Homepage

ABLK 18 1.6 E AS Cordless Nibbler bare tool for up to 16 gauge thickness

  • Mfr # ABLK 18 1.6 E A

  • Zoro # G510917079


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
No
Voltage
18 V
Speed Range
5 ft/min
Construction
Metal & Plastic
Tool Length
13.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABLK 18 1.6 E A
Zoro #
G510917079
UPC #
4014586899985
Country of Origin
Germany

Dimensions

Tool Length
13.34 in
Immersion Diameter
7/8 in
Cutting Width
3/16 in
Width
2.44 in
Depth
6.89 mm
Metal Thickness
Up to 16 ga

Details

Battery Included / Bare Tool
No
Voltage
18 V
Speed Range
5 ft/min
Construction
Metal & Plastic
Tool Weight
3.77 kg
Includes
1 die (30109141003), mounted, 1 punch (63602048004), mounted, 1 cutting head (30109154007) mounted, 1 allen key 6 mm, 1 tool case (L-BOXX 136)
Features
66 ft./mincutting capacity (in 22 gauge Stainless Steel) with one battery charge (4 Ah).
Application
Metal Cutting
Color
Orange and Black
Strokes
850 to 1350 spm
Grip Type
Barrel
Battery Platform
AMPShare (Bosch)
Gauge Steel
Up to 16 Gauge

Description

Cordless nibbler for up to 16 gauge thickness/ABLK 18 1.6 E AS/Compact, maneuverable nibbler for roof and facade construction. Precise cuts in trapezoid and corrugated sheet metal and profiles.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.