
Abrasive Disc Felt Medium 5
Mfr # 63723038010
Zoro # G4992444
product price: $60.99
/eaKey Features
Overall Diameter
4-29/32 in
Grade
Medium
Application
To Polish and Prepolish Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63723038010
Zoro #
G4992444
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
4-29/32 in
Details
Item
Abrasive Disc Felt Medium 5"
Grade
Medium
Application
To Polish and Prepolish Stainless Steel
Description
Abrasive Disc Felt Medium 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.