Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hacksaw, 2-3/8 In, 330 SPM

  • Mfr # STS 325R

  • Zoro # G8475792


product price: $3,478.99
/ea
Free Shipping & Returns

Key Features

Blade Stroke
2 3/8 in
Tool Weight
15.9 lb
Includes
(1) Wrench, (2) Blades, Hose Coupler, Side Handle
Tool Length
21.1 in
Pipe Capacity
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS 325R
Zoro #
G8475792
UPC #
753408130007
Country of Origin
Germany

Dimensions

Tool Length
21.1 in
Min. Hose Size
3 1/8 in

Details

Item
Hacksaw
Blade Stroke
2 3/8 in
Tool Weight
15.9 lb
Includes
(1) Wrench, (2) Blades, Hose Coupler, Side Handle
Pipe Capacity
24 in
Speed
Single
Strokes per Minute
330
CFM @ Full Load
51.2
Bearings
Ball
Air Inlet
1 in NPT
Required Pressure
87 psi
Max. Strokes per Minute
330
Power Source
Air-Powered
Throttle Type
Switch
Variable Speed
No
Air Pressure
87 psi

Description

Air Hacksaw, Air Inlet 1 in NPT, Min. Hose Size 3 1/8 in, Pipe Capacity 24 in, Max. Strokes per Minute 330, Air Pressure 87 psi, Throttle Type Switch, Variable Speed No, CFM @ Full Load 51.2 cfm, Bearings Ball, Blade Stroke 2 3/8 in, Tool Length 21.1 in, Tool Weight 15.9 lb, Air-Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.