
AMPShare 18V 12 Ah Li-Ion Batttery
Mfr # AMPShare 18V 12Ah
Zoro # G614386665
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V
Features
ECP protects batteries against overloading, overheating and deep discharge.
Material
Metal and Plastic
Color
Black
Battery Type
Lithium Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMPShare 18V 12Ah
Zoro #
G614386665
UPC #
4014586896939
Country of Origin
Malaysia
Details
Voltage
18 V
Features
ECP protects batteries against overloading, overheating and deep discharge.
Material
Metal and Plastic
Color
Black
Battery Type
Lithium Ion
Battery Included
Yes
Includes
1 - AMPShare 18v, 12Ah battery
Amp Hours
12
Battery Platform
AMPShare (Bosch)
Description
Battery pack CORE 18 V 12.0 Ah AMPShare|CORE18 V Li-ion storage battery with Highpower cells, charge indicator and electronic cell protection ECP. ECP protects storage batteries against overloading, overheating and deep discharge. COOLPACK 2.0 technology ensures a storage battery service life that is 135 % longer in comparison to storage batteries without COOLPACK technology. It makes longer operation times possible. Compatible with all 18 V cordless devices with AMPShare or Bosch Professional 18 V storage battery interface.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.