Zoro Homepage

AMPShare 18V 8 Ah Li-Ion Batttery

  • Mfr # AMPShare 18V 8Ah

  • Zoro # G814386656


product price: $234.95
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Features
ECP protects batteries against overloading, overheating and deep discharge.
Battery Platform
AMPShare (Bosch)
Amp Hours
8
Material
Metal and Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMPShare 18V 8Ah
Zoro #
G814386656
UPC #
4014586896915
Country of Origin
Malaysia

Details

Voltage
18 V
Features
ECP protects batteries against overloading, overheating and deep discharge.
Battery Platform
AMPShare (Bosch)
Amp Hours
8
Material
Metal and Plastic
Battery Type
Lithium Ion
Color
Black
Includes
1 - AMPShare 18v, 8Ah battery
Battery Included
Yes

Description

Battery pack CORE 18 V 8.0 Ah AMPShare|CORE18 V Li-ion storage battery with Highpower cells, charge indicator and electronic cell protection ECP. ECP protects storage batteries against overloading, overheating and deep discharge. COOLPACK 2.0 technology ensures a storage battery service life that is 135 % longer in comparison to storage batteries without COOLPACK technology. It makes longer operation times possible. Compatible with all 18 V cordless devices with AMPShare or Bosch Professional 18 V storage battery interface.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.