Angle Grinder, 4-1/2 in Dia, 12,500 RPM

  • Mfr # WSG7-115PT
  • Zoro # G7522953
product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Includes
Guard, Handle, Pair of Flanges, Wrench
Overall Length
14 1/8 in
Features
Autostop Dead Man's Switch
Anti-Vibration Technology
Yes
Lock-Off Switch
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WSG7-115PT
Zoro #
G7522953
UPC #
-
Country of Origin
China
Item
Angle Grinder
Includes
Guard, Handle, Pair of Flanges, Wrench
Features
Autostop Dead Man's Switch
Anti-Vibration Technology
Yes
Lock-Off Switch
Yes
Max. Speed
12,500 RPM
Switch Type
Paddle
Number of Pieces
4
Tool Weight
3.75 lb
Series
WSG
Grip Style
Barrel Grip
Plug Type Compatibility
United States
Plug Type
Two-Prong
Head Type
Standard Head
Current
6.8 A
Minimum Speed
12,500 RPM
Kit Contents
(1) Bare Tool, (1) Handle, (1) Pair of Hubs, (1) Wrench
For Wheel Type
Type 27
Safety Features
Anti-Vibration Technology, Lock-Off Switch, Deadman's Switch
Application
Brushing, Cutting and Tuckpointing, Deburring, Dividing, Grinding and Milling, Paint and Rust Removal, Roughing-Down, Surface Preparation
Number of Speed Settings
Continuous
Tool Series
WSG
Maximum Speed
12,500 RPM
Power Source
Corded
Brake Type
Electronic
Handle Type
Barrel Grip
Voltage
110V AC
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Length
14 1/8 in
Spindle Thread Size
5/8"-11
Wheel Diameter
4 1/2 in
Wire Rope Length
14 1/8 in
Length
14 1/8 in

Description

Angle Grinder, Wheel Diameter 4 1/2 in, Current 6.8 A, Max. Speed 12,500 RPM, Minimum Speed 12,500 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 14 1/8 in, Kit Contents (1) Bare Tool, (1) Handle, (1) Pair of Hubs, (1) Wrench, Head Type Standard Head, Grip Style Barrel Grip, Spindle Thread Size 5/8 In.-11, Brake Type Electronic, Anti-Vibration Technology Yes, Lock-Off Switch Yes

Ratings & reviews