Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fein Angle Grinder, 5", 13 A, 11,000 RPM, 120VAC WSG17-125PRT

Angle Grinder, 5", 13 A, 11,000 RPM, 120VAC (Discontinued)

  • Mfr # WSG17-125PRT
  • Zoro # G3110348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSG17-125PRT
Zoro #
G3110348
UPC #
4014586883632
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Tool Length
15-7/8"
Cord Length
13.0 ft.
Spindle Thread Size
5/8"-11

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
120VAC
Nominal Amps
13
No Load RPM
11,000
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
Wheel Guard, Flanges, Wrench
Number of Conductors
2
Corded/Banded
Corded
Features
Ergonomic Hand Grip, Rotatable Gearhead and Guard, Easy Brush Replacement Design, Heavy Duty
Speed Type
Single
Handle Design
Rat Tail
Tool Weight
5.2 lb.

Description

Angle Grinder, Switch Type Trigger, Spindle Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.