Zoro Homepage

Angle Grinder, 5 in Dia, 8,500 RPM

  • Mfr # CCG 18-125 BL AS SELECT

  • Zoro # G016017655


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Series
CCG
Features
Integrated LED Lights
Brushless Motor
Yes
Tool Weight
4.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCG 18-125 BL AS SELECT
Zoro #
G016017655
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Diameter
5 in

Details

Voltage
18V DC
Series
CCG
Item
Cordless Angle Grinder
Features
Integrated LED Lights
Brushless Motor
Yes
Tool Weight
4.4 lb
Standards
cCSAus, CE
Includes
Anti-Vibration Handle, Guard, Quick-Action Clamping Nut, Wrench
Application
Brushing, Cutting, Deburring, Material Removal, Satin Finishing
Max. Speed
8,500 RPM
Guard Adjustment
Tooled Adjustable
Electrical Protection
Overload Protection
Speed Ranges
2,500 to 8,500 RPM
Safety Features
Brake, Electronic Overload Protection, Electronic Speed Selection, Jam Monitoring, Restart Protection
Lock-On Switch
Yes
Power Source
Cordless
Vibration Level
4.7 m/sq sec
Minimum Speed
2,500 RPM
Brake Type
Electronic
Lock-Off Switch
Yes
Charger Model
BC1880; GAL 18V-160
Anti-Vibration Technology
Yes

Description

Angle Grinder, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 5 in, For Wheel Type Type 27, Brushless Motor Yes, Safety Features Anti-Vibration Technology, Brake, Electronic Overload Protection, Electronic Speed Selection, Jam Monitoring, Lock-Off Switch, Lock-On Switch, Restart Protection, Soft Start, Switch Type Slide, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type Electronic, Max. Speed 8,500 RPM, Minimum Speed 2,500 RPM, Speed Ranges 2,500 to 8,500 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.