Zoro Homepage

Angle Grinder, 5 in Dia, 8,500 RPM

  • Mfr # CCG 18-125 BLPD-10 PROTAGO SELECT

  • Zoro # G816017435


product price: $851.99
/ea
Free Shipping & Returns

Key Features

Standards
cCSAus, CE
Application
Brushing, Cutting, Deburring, Material Removal, Satin Finishing
Battery Capacity
8.0 Ah
Brushless Motor
Yes
Features
Tool-Free Adjustable Safety Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCG 18-125 BLPD-10 PROTAGO SELECT
Zoro #
G816017435
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Diameter
5 in

Description

Angle Grinder, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 5 in, For Wheel Type Type 27, Brushless Motor Yes, Cordless Tool Kit Contents Charger, Safety Features Anti-Vibration Technology, Dead Man's Switch, Brake, Electronic Overload Protection, Electronic Speed Selection, Jam Monitoring, Lock-Off Switch, Lock-On Switch, Soft Start, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type Electronic, Max. Speed 8,500 RPM, Minimum Speed 2,500 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.