Shop FEIN

Angle Grinder, 5 in Dia, 8,500 RPM

  • Mfr # CCG 18-125 BLPD-10 PROTAGO SET
  • Zoro # G714386664

product price: 
$
1,001.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 18 V 8.0 Ah Battery Packs, Clip-On Cut-Off Guard, Rapid Charger, Plastic Carrying Case, Quick-Action Clamping Nut, Wrench
Voltage
18V DC
Features
Tool-Free Adjustable Safety Guard
Construction
Metal and Plastic
Tool Length
16.22 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCG 18-125 BLPD-10 PROTAGO SET
Zoro #
G714386664
UPC #
-
Country of Origin
Germany
Includes
(2) 18 V 8.0 Ah Battery Packs, Clip-On Cut-Off Guard, Rapid Charger, Plastic Carrying Case, Quick-Action Clamping Nut, Wrench
Voltage
18V DC
Features
Tool-Free Adjustable Safety Guard
Construction
Metal and Plastic
Battery Included / Bare Tool
Yes
Battery Platform
AMPShare (Bosch)
Grip Type
Barrel/Side Handle
Motor
Brushless
Color
Orange and Black
Safety Features
Anti-Vibration Technology, Dead Man's Switch, Brake, Electronic Overload Protection, Electronic Speed Selection, Jam Monitoring, Lock-Off Switch, Lock-On Switch, Soft Start
Brushless Motor
Yes
Power Source
Cordless
Number of Batteries Included
2
For Wheel Type
Type 27
Charger Manufacturer Part Number
BC1880; GAL 18V-160
Number of Chargers Included
1
Head Type
Standard Head
Guard Adjustment
Tooled Adjustable
Maximum Speed
8,500 RPM
Switch Type
Paddle
Tool Weight
7.3 lb
Case Included
Yes
Handle Style
Barrel Grip
Brake Type
Electronic
Battery Capacity
(2) 8.0 Ah
Minimum Speed
2,500 RPM
Standards
cCSAus, CE
Anti-Kickback Clutch Type
Electronic
Application
Brushing, Cutting, Deburring, Material Removal, Satin Finishing
Item
Angle Grinder

Dimensions

Tool Length
16.22 in
Width
3.18 in
Spindle Thread Size
5/8"-11
Wheel Diameter
5 in
Fits Chest Size
Tool-Free Adjustable Safety Guard

Description

Angle Grinder, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 5 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity (2) 8.0 Ah, Cordless Tool Kit Contents Charger, Safety Features Anti-Vibration Technology, Dead Man's Switch, Brake, Electronic Overload Protection, Electronic Speed Selection, Jam Monitoring, Lock-Off Switch, Lock-On Switch, Soft Start, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type Electronic, Max. Speed 8,500 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.