Assembly Guard, Steel, 6 1/4" L
Mfr # 63998611020
Zoro # G6059883
product price: $79.65
/ea
Free Shipping & Returns
Key Features
Length
6 1/4 in
For Use With
Magnetic Drill Presses
Color
Black
Material
Steel
Overall Length
6 5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63998611020
Zoro #
G6059883
UPC #
-
Country of Origin
Germany
Dimensions
Length
6 1/4 in
Overall Length
6 5/16 in
Details
Item
Assembly Guard
For Use With
Magnetic Drill Presses
Color
Black
Material
Steel
Number of Pieces
1
Application
Magnetic Drill Presses
Compatible with Product Type
Magnetic Drill Press
Compatible with Manufacturer Part Number
72725161124, Kbb38, Usa101
Shield Color
Black
Product Type
Assembly Guard
Compatible with Series
Slugger by FEIN
Description
Assembly Guard, Shield Color Black, Material Steel, Compatible with Manufacturer Part Number 72725161124, Kbb38, Usa101, Compatible with Grainger Part Number 21VJ79, For Use With Magnetic Drill Presses, Overall Length 6 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.