Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Li-Ion 14, 4V 2, 5Ah

  • Mfr # 92604170020

  • Zoro # G108414300


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
2.5 Ah
Voltage
14.4V
Battery Chemistry
Li-Ion
Features
Charge Indicator
Safety Features
Overloading, Overheating And Deep Discharge Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92604170020
Zoro #
G108414300
UPC #
4014586882727
Country of Origin
Korea, Republic of

Details

Item
Rechargeable Battery
Battery Capacity
2.5 Ah
Voltage
14.4V
Battery Chemistry
Li-Ion
Features
Charge Indicator
Safety Features
Overloading, Overheating And Deep Discharge Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.