Zoro Homepage

Battery starter set CORE 18 V 12.0 Ah AMPShare 2 batt + Charger

  • Mfr # AMPShare 18V 12Ah set

  • Zoro # G614386658


product price: $589.95
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Battery Type
Lithium Ion
Features
16 Ah Power Boost Charging mode.
Material
Metal and Plastic
Battery Platform
AMPShare (Bosch)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMPShare 18V 12Ah set
Zoro #
G614386658
UPC #
4014586896915
Country of Origin
Malaysia

Details

Voltage
18 V
Battery Type
Lithium Ion
Includes
2 - AMPShare 12Ah batteries and rapid charger
Features
16 Ah Power Boost Charging mode.
Material
Metal and Plastic
Battery Platform
AMPShare (Bosch)
Color
Black
Amp Hours
12
Battery Included
Yes

Description

Battery starter set CORE 18 V 12.0 Ah AMPShare|2 Core 18 V Li-ion batteries with Highpower cells, plus rapid charger GAL 18V-160. Short charging times thanks to the high charging current of 16 ampere, Power Boost charging mode, active air cooling and process-controlled charging management. With charge indicator and device for wall mounting. For all battery packs with AMPShare or Bosch Professional 18 V storage battery interface. Charging times 80 % of max. capacity: GBA 18 V 2.0 Ah: 15 min., GBA 18 V 4.0 Ah: 16 min., GBA 18 V 5.0 Ah: 20 min., CORE 18 V 4.0 Ah: 32 min., CORE 18 V 8.0 Ah: 32 min., CORE 18 V 12.0 Ah: 36min.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.