
Battery starter set CORE 18 V 8.0 Ah AMPShare 2 batt + Charger
Mfr # AMPShare 18V 8Ah set
Zoro # G114386646
product price: $381.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V
Material
Metal and Plastic
Battery Platform
AMPShare (Bosch)
Features
16 Ah Power Boost Charging mode.
Battery Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMPShare 18V 8Ah set
Zoro #
G114386646
UPC #
4014586896854
Country of Origin
Malaysia
Details
Voltage
18 V
Material
Metal and Plastic
Battery Platform
AMPShare (Bosch)
Features
16 Ah Power Boost Charging mode.
Includes
2 - AMPShare 8Ah batteries and rapid charger
Battery Included
Yes
Amp Hours
8
Battery Type
Lithium Ion
Color
Black
Description
Battery starter set CORE 18 V 8.0 Ah AMPShare|2 Core 18 V Li-ion batteries with Highpower cells, plus rapid charger GAL 18V-160. Short charging times thanks to the high charging current of 16 ampere, Power Boost charging mode, active air cooling and process-controlled charging management. With charge indicator and device for wall mounting. For all battery packs with AMPShare or Bosch Professional 18 V storage battery interface. Charging times 80 % of max. capacity: GBA 18 V 2.0 Ah: 15 min., GBA 18 V 4.0 Ah: 16 min., GBA 18 V 5.0 Ah: 20 min., CORE 18 V 4.0 Ah: 32 min., CORE 18 V 8.0 Ah: 32 min., CORE 18 V 12.0 Ah: 36min.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.