Bench Vise, 25 1/8" L, 6 1/16" H
- Mfr # MAGVISE160SET
- Zoro # G923516791
product price:Â
$
1,027.99
/ea
Free Shipping & Returns
Key Features
Pipe Diameter - Minimum
1/4 in
Jaw Face Type
Smooth
Jaw Face Width
6 in
Overall Height
6 1/16 in
Wire Rope Length
25 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAGVISE160SET
- Zoro #
- G923516791
- UPC #
- 4014586957234
- Country of Origin
- India
Dimensions
- Pipe Diameter - Minimum
- 1/4 in
- Jaw Face Width
- 6 in
- Overall Height
- 6 1/16 in
- Wire Rope Length
- 25 1/8 in
- Pipe Diameter - Maximum
- 6 1/4 in
- Throat Depth
- 2 3/8 in
- Overall Length
- 25 1/8 in
- Length
- 25 1/8 in
- Fits Chest Size
- Chip Tray for Easy Cleaning, Designed for Repeatability with Integrated Depth and Back Stops, Powerful Magnet with 2810 lbs Holding Force Using an Innovative 3-Rotors System for Easy Positioning
Details
- Jaw Face Type
- Smooth
- Item
- Bench Vise
- Body Tensile Strength
- 60,000 psi
- Vise Type
- Magnetic Vise
- Base Mount Type
- Magnetic
- Reverse Jaw Opening - Maximum
- 6 1/4 in
- Spindle Type
- Covered
- Jaw Pad Material
- Steel
- Jaw Attachment Type
- Replaceable
- Jaw Opening - Maximum
- 6 1/4 in
- Features
- Chip Tray for Easy Cleaning, Designed for Repeatability with Integrated Depth and Back Stops, Powerful Magnet with 2810 lbs Holding Force Using an Innovative 3-Rotors System for Easy Positioning
Description
Bench Vise, Body Tensile Strength 60,000 psi, Spindle Type Covered, Jaw Face Width 6 in, Jaw Opening - Maximum 6 1/4 in, Throat Depth 2 3/8 in, Jaw Face Type Smooth, Jaw Pad Material Steel, Pipe Diameter - Maximum 6 1/4 in, Base Mount Type Magnetic, Base Swivel Angle Not Applicable, Features Chip Tray for Easy Cleaning, Designed for Repeatability with Integrated Depth and Back Stops, Powerful Magnet with 2810 lbs Holding Force Using an Innovative 3-Rotors System for Easy Positioning
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.