Blade, Bi-Metal, 1-3/16in.Size, 3-68/97in.L

  • Mfr # 63502157260

  • Zoro # G3955388


product price: $14.95
/ea

Key Features

Overall Length
3 13/16 in
Number of Pieces
1
Application
Drywall, Plastic, Plunge, Wood
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Size
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502157260
Zoro #
G3955388
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 13/16 in
Size
1-3/16 in
Blade Length
2 in
Blade Width
1 3/16 in
Overall Width
1 3/16 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Application
Drywall, Plastic, Plunge, Wood
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Material
Bi-Metal
Includes
1 Piece
Connection Style
Starlock
Cutting Edge Style
Toothed
Maximum Oscillations per Minute
19,500
Blade Type
Plunge Cutting, Precision Cutting
Direct Fit For Tool Brand
Blade Shape
Straight
Materials Cut
Aluminum, Copper, GFRP
Oscillating Tool Accessory Type
Fine Saw Blade
Primary Material Application
Metal
Compatible with Adapter
Bosch, Fein
Blade Material
Bi-Metal
Edge Material
Bi-Metal
For Workpiece Material
Aluminum, Copper, GFRP
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Precision Cutting, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 3/16 in, Blade Length 2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Metal, Materials Cut Aluminum, Copper, GFRP, Cutting Edge Style Toothed, Edge Material Bi-Metal, Compatible with Adapter Bosch, Fein

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.