Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade, Diamond, 3-9/16in.Size, 4-35/38in.L

  • Mfr # 63502217210

  • Zoro # G3954925


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Overall Length
3 9/16 in
Number of Pieces
1
Application
Cementuous Grout, Drywall, Fiberglass, Grout, Hardyboard
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Size
3-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502217210
Zoro #
G3954925
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 9/16 in
Size
3-9/16 in
Blade Width
3 9/16 in
Blade Diameter
3 17/32 in
Overall Diameter
3 9/16 in
Blade Length
1 1/16 in
Overall Width
3 9/16 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
1
Application
Cementuous Grout, Drywall, Fiberglass, Grout, Hardyboard
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Material
Diamond Grit
Primary Material Application
Grout
Blade Shape
Round
Compatible with Adapter
Bosch, Fein
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Fein (w/ Starlock Mounts), Festool, Makita (w/ Starlock Mounts), Metabo (w/ Starlock Mounts)
Oscillating Tool Accessory Type
Grout Removal Blade
Blade Type
Grout Removal
Maximum Oscillations per Minute
19,500
Connection Style
Starlock Plus
Blade Material
Diamond Grit
Shape
Rounded
Product Type
Scraper Blade
For Workpiece Material
Grout
Scraper Type
Grout Removal

Description

Oscillating Scraper Blade, Scraper Type Grout Removal, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Diameter 3 17/32 in, Blade Width 3 9/16 in, Blade Length 1 1/16 in, Overall Length 3 9/16 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock Plus, Direct Fit For Tool Brand Bosch (w/ Starlock Mounts), Fein (w/ Starlock Mounts), Festool, Makita (w/ Starlock Mounts), Metabo (w/ Starlock Mounts)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.