Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bop10 Set Hand Drill

  • Mfr # 72055360090

  • Zoro # G608414367


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Single-Collar, Metal Fast-Acting 3-Jaw Chuck, (1) Additional Handle
No Load RPM
0 to 1500 rpm
Torque
80 in/lb
Cord Length
16.4 ft
Spindle Size
1/2"-20 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72055360090
Zoro #
G608414367
UPC #
4014586882482
Country of Origin
Germany

Dimensions

Cord Length
16.4 ft
Spindle Size
1/2"-20 UNF

Details

Includes
(1) Single-Collar, Metal Fast-Acting 3-Jaw Chuck, (1) Additional Handle
No Load RPM
0 to 1500 rpm
Torque
80 in/lb
Application
Twist Drilling, Tapping, Countersinking
Full Load Speed
0 to 900 rpm
Clamping Neck
1-3/4 in
Capacity In Steel
13/32 in
Vibration
3 m/s2
Capacity In Stainless Steel
1/2 in
Sound - Power Level
93 dB
Peak Sound
96 dB
Capacity In Light Alloy
1/2 in
Power Output
270 W
Power Consumption
500 W
Capacity In Wood
1-3/16 in
Minimum Clearance
7/8 in
Sound - Pressure Level
82 dB
Stalling Torque
212 in/lb
Chuck Capacity
1/16 to 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.