Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bop13-2 Set Hand Drill

  • Mfr # 72055560090

  • Zoro # G408414413


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Single-Collar, Metal Fast-Acting 3-Jaw Chuck, (1) Additional Handle
Cord Length
16.4 ft
No Load RPM
0 to 680 rpm; 0 to 2200 rpm
Torque
177 in/lb; 62 in/lb
Spindle Size
1/2"-20 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72055560090
Zoro #
G408414413
UPC #
4014586882581
Country of Origin
Germany

Dimensions

Cord Length
16.4 ft
Spindle Size
1/2"-20 UNF

Details

Includes
(1) Single-Collar, Metal Fast-Acting 3-Jaw Chuck, (1) Additional Handle
No Load RPM
0 to 680 rpm; 0 to 2200 rpm
Torque
177 in/lb; 62 in/lb
Application
Twist Drilling, Tapping, Countersinking
Minimum Clearance
7/8 in
Power Output
300 W
Capacity In Stainless Steel
1/2 in
Capacity In Wood
1-15/32 in
Sound - Power Level
93 dB
Power Consumption
550 W
Full Load Speed
0 to 440 rpm; 0 to 1300 rpm
Chuck Capacity
1/16 to 1/2 in
Clamping Neck
1-3/4 in
Vibration
3 m/s2
Stalling Torque
443 in/lb; 142 in/lb
Peak Sound
96 dB
Capacity In Light Alloy
3/4 in
Capacity In Steel
1/2 in
Sound - Pressure Level
82 dB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.