Zoro Homepage

Bos16-2 Set Hand Drill

  • Mfr # 72054960090

  • Zoro # G008414394


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Single-Collar, Metal Fast-Acting 3-Jaw Chuck, (1) Additional Handle
Cord Length
13.1 ft
Torque
443 in/lb; 142 in/lb
No Load RPM
0 to 520 rpm; 0 to 1600 rpm
Spindle Size
1/2"-20 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72054960090
Zoro #
G008414394
UPC #
4014586876863
Country of Origin
Germany

Dimensions

Cord Length
13.1 ft
Spindle Size
1/2"-20 UNF
Hole Diameter
3-1/4 in
Max. Countersinking Dia.
1-1/4 in

Details

Includes
(1) Single-Collar, Metal Fast-Acting 3-Jaw Chuck, (1) Additional Handle
Torque
443 in/lb; 142 in/lb
No Load RPM
0 to 520 rpm; 0 to 1600 rpm
Application
Hole Sawing in Sheet Metal, Twist Drilling, Tapping, Countersinking, Reaming
Stalling Torque
443 in/lb; 142 in/lb
Capacity In Wood
1-31/32 in
Capacity In Steel
5/8 in
Minimum Clearance
1-1/16 in
Capacity In Stainless Steel
3/4 in
Power Consumption
1200 W
Vibration
1.9 m/s2
Chuck Capacity
1/8 to 5/8 in
Capacity In Light Alloy
3/4 in
Peak Sound
95.6 dB
Sound - Power Level
93.1 dB
Sound - Pressure Level
82.1 dB
Full Load Speed
0 to 520 rpm; 0 to 1600 rpm
Power Output
680 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.