Zoro Homepage

Buffing Wheel

  • Mfr # 63723016016

  • Zoro # G5425096


product price: $25.69
/ea

Key Features

Diameter
7-7/8 in
Application
For Soft Cloth, for High-Gloss Polishing of Non-Ferrous Metals, Iron/Steel, Stainless Steel and Chrome
Arbor Hole
9/16 in
Width
9/16 in
For Use With Mfr. Model Number
WPO 14-25 E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63723016016
Zoro #
G5425096
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
7-7/8 in
Width
9/16 in

Details

Item
Buffing Wheel
Application
For Soft Cloth, for High-Gloss Polishing of Non-Ferrous Metals, Iron/Steel, Stainless Steel and Chrome
Arbor Hole
9/16 in
For Use With Mfr. Model Number
WPO 14-25 E

Description

Buffing Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.