Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63903224010
Zoro #
G4911471
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
5 1/4 in
Blade Width
3/8 in
Blade Thickness
0.375 in
Details
Item
Oscillating Tool Blade
Number of Pieces
1
Direct Fit For Tool Brand
Fein
Maximum Oscillations per Minute
19,500
Blade Shape
Round
Compatible with Adapter
Fein
Blade Type
Grout Removal
Primary Material Application
Grout
Blade Material
Carbide Grit
Oscillating Tool Accessory Type
Grout Removal Blade
Connection Style
Screw Connection
Description
Oscillating Tool Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Overall Length 5 1/4 in, Maximum Oscillations per Minute 19,500, Connection Style Screw Connection, Direct Fit For Tool Brand Fein, Compatible with Adapter Fein, Primary Material Application Grout, Blade Material Carbide Grit, Blade Thickness 0.375 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.