Zoro Homepage

Carbide Rasp, Carbide

  • Mfr # SLP-002-1PK

  • Zoro # G814772893


product price: $41.19
/ea

Key Features

Compatible Product Type
Cordless MULTIMASTER AMM 300 Plus Select, Cordless MULTIMASTER AMM 700 AS 4 Ah with Nylon Bag, MULTIMASTER MM 300 Plus QuickStart, MULTIMASTER MM 300 Plus Start, MULTIMASTER MM 500 Start Kit
For Workpiece Material
Concrete, Filler Material, Stone, Tile Adhesive, Wood
Abrasive Material
Carbide
Product Type
Carbide Rasp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLP-002-1PK
Zoro #
G814772893
UPC #
4014586391076
Country of Origin
Poland

Details

Item
Carbide Rasp
Compatible Product Type
Cordless MULTIMASTER AMM 300 Plus Select, Cordless MULTIMASTER AMM 700 AS 4 Ah with Nylon Bag, MULTIMASTER MM 300 Plus QuickStart, MULTIMASTER MM 300 Plus Start, MULTIMASTER MM 500 Start Kit
For Workpiece Material
Concrete, Filler Material, Stone, Tile Adhesive, Wood
Abrasive Material
Carbide
Product Type
Carbide Rasp

Description

Carbide Rasp, Sanding Bit Style Not Applicable, Mandrel Type Not Applicable, Grit Not Applicable, Abrasive Material Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.