Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caulking/Mortar Joint Removal, 3-1/8in D

  • Mfr # 63502155010

  • Zoro # G8407235


product price: $77.95
/ea
Free Shipping & Returns

Key Features

Overall Length
7 1/8 in
Number of Pieces
1
Application
Grout, Very Hard Epoxy Resin or Cement Joints
For Use With
Mfr. No. 72363654030 (Caulking Set)
Size
3 1/8 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502155010
Zoro #
G8407235
UPC #
094727210415
Country of Origin
Germany

Dimensions

Overall Length
7 1/8 in
Size
3 1/8 in dia
Blade Width
3 1/8 in
Blade Diameter
3 5/32 in
Overall Diameter
3 3/16 in
Blade Length
13/16 in
Overall Width
3 1/8 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
1
Application
Grout, Very Hard Epoxy Resin or Cement Joints
For Use With
Mfr. No. 72363654030 (Caulking Set)
Material
Carbide Grit
Primary Material Application
Grout
Connection Style
12-Point
Blade Type
Grout Removal
Maximum Oscillations per Minute
19,500
Blade Material
Carbide Grit
Direct Fit For Tool Brand
Fein Multimaster Series
Oscillating Tool Accessory Type
Grout Removal Blade
Blade Shape
Round
Compatible with Adapter
Bosch, Fein
Product Type
Scraper Blade
Shape
Rounded
Scraper Type
Grout Removal
For Workpiece Material
Grout

Description

Oscillating Scraper Blade, Scraper Type Grout Removal, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Diameter 3 5/32 in, Blade Width 3 1/8 in, Blade Length 13/16 in, Overall Length 7 1/8 in, Maximum Oscillations per Minute 19,500, Connection Style 12-Point, Direct Fit For Tool Brand Fein Multimaster Series, Compatible with Adapter Bosch, Fein, Primary Material Application Grout, Application Grout, Very Hard Epoxy Resin or Cement Joints

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.