Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cb D29/50 Hm-Ultra 50

  • Mfr # 63127293010

  • Zoro # G408412280


product price: $95.09
/ea
Free Shipping & Returns

Key Features

Core Diameter
29 mm
Maximum Drilling Depth
50 mm
For Use With - Drills
JME ShortSlugger II
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63127293010
Zoro #
G408412280
UPC #
4014586272290
Country of Origin
Viet Nam

Dimensions

Core Diameter
29 mm
Maximum Drilling Depth
50 mm

Details

Item
Annular Cutter
For Use With - Drills
JME ShortSlugger II
Measurement System
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.