Zoro Homepage

Angle Grinder, Corded, Compact, 5 in, 1,260W, 11,500 RPM, Paddle Dead-Man

  • Mfr # CG13-125PDE

  • Zoro # G604857892


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
120V
Includes
(1) Guard for Hubbed Wheels, (1) Handle, 1 Pair of Flanges, 1 Wrench
Number of Pieces
4
Series
CG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG13-125PDE
Zoro #
G604857892
UPC #
-
Country of Origin
Germany

Dimensions

Cord Length
13.1 ft
Spindle Thread Size
5/8 in-11
Overall Length
15 1/2 in
Wheel Diameter
5 in

Description

The FEIN - CG13-125PDE is a 5" Angle Grinder that falls under the category of "Angle Grinders & Accessories". This corded power tool operates at a voltage of 120V with a current draw of 13 amperes. It is designed for a variety of applications including brushing, cutting, deburring, and material removal predominantly on steel. The set includes a guard for hubbed wheels, a handle, a pair of flanges, and a wrench. However, please note that it does not come with a case. With a speed range of 11,500 RPM, this grinder delivers consistent performance.

Key Features:

  • Incorporates a quick-release mechanism for tool-free changes of consumables.
  • Includes an anti-restart feature to prevent the tool from restarting automatically after a power interruption.
  • Features an electronic anti-kickback clutch.
  • Equipped with a 13.1 ft power cord, providing an ample operating range.
  • Designed with a dust protection grille for better dust management.
  • Offers an electronically protected overload system for enhanced safety.
  • Comfortable barrel grip style.
  • The grinder's guard can be adjusted without the use of tools for convenience.
  • The package includes the grinder, a wrench, a pair of flanges, and a handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.