Shop FEIN

Circular Saw, 6 in Dia, 2800 RPM

  • Mfr # F-IRON SELECT
  • Zoro # G614337018

product price: 
$
469.95
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Includes
5 mm Allen Key, Chip Collection Bin Mounted, Core 18 V 8.0Ah AS Battery Packs, Guide Rail Adapter, Hand Held Circular Saw Blade for Structural Steel, L-BOXX -238 Plastic Carrying Case, Parallel Stop
Features
Workers achieve a 50% higher material removal than conventional metal handheld circular saws than to the perfectly combined CORE18V battery, brushless motor, and low weight.
Tool Length
11.25 in
Saw Blade Size
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-IRON SELECT
Zoro #
G614337018
UPC #
4014586900421
Country of Origin
China

Dimensions

Tool Length
11.25 in
Saw Blade Size
6 in
Width
7 in
Blade Diameter
6 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in
Arbor Size
3/4 in
Length
11 1/4 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
11 1/4 in

Details

Voltage
18 V DC
Includes
5 mm Allen Key, Chip Collection Bin Mounted, Core 18 V 8.0Ah AS Battery Packs, Guide Rail Adapter, Hand Held Circular Saw Blade for Structural Steel, L-BOXX -238 Plastic Carrying Case, Parallel Stop
Features
Workers achieve a 50% higher material removal than conventional metal handheld circular saws than to the perfectly combined CORE18V battery, brushless motor, and low weight.
Battery Platform
CORE18V(R)
Mounting Hole
3/4 in
Material
Metal and Plastic
Color
Orange and Black
Grip Type
Pistol
Blade Side
Left, Right
Drive Type
Direct Drive
Power Source
Cordless
Charger Manufacturing Model Number
GAL 18 V-160
Battery Chemistry
Li-Ion
Includes Case
Case Included
Blade Speed - Maximum
2,800 RPM
Number of Batteries Included
0
Speed Control
Variable
For Workpiece Material
Metal
Item
Circular Saw
Number of Chargers Included
0
Motor Type
Brushless
Safety Features
Battery Overload Protection, Dead Man's Switch, Restart Protection
Tool Weight
6.7 lb
Battery Type
Pouch
Arbor Shape
Round
Includes Battery
Battery Included
Includes Chip Catcher
Chip Catcher Included

Description

Circular Saw, Power Source Cordless, Arbor Size 3/4 in, Arbor Shape Round, Blade Side Left, Right, Drive Type Direct Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Tool Weight 6.7 lb, Voltage 18 V DC, Number of Batteries Included 0, Battery Capacity Not Applicable, Includes 5 mm Allen Key, Chip Collection Bin Mounted, Core 18 V 8.0Ah AS Battery Packs, Guide Rail Adapter, Hand Held Circular Saw Blade for Structural Steel, L-BOXX -238 Plastic Carrying Case, Parallel Stop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.