Zoro Homepage

Circular Saw, 7-1/4 in., 3800 RPM

  • Mfr # 6990812000

  • Zoro # G8605712


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Blade Dia.
7 1/4 in
Includes
Ear Protection, Guide Plate, Impact Resistant Case, Mild Steel Saw Blade, Safety Goggles, Saw, Wrench
Features
At 90 Degrees The Machine Will Cut Up to 2-1/2 in, Built In Laser and Included In Case Edge Guide for Straight Cuts, Depth Adjustment for Proper Size Cutting, Dry Cut Saw-Most Powerful Motor In Its Class S (1.9 HP), Integrated Chip Collector for Clean Work area, Variable Bevel Adjustment Up to 45 Degrees Up to 1-9/16 in Depth of Cut
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6990812000
Zoro #
G8605712
UPC #
663695102406
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
1 9/16 in
Max. Cutting Depth @ 45 Deg.
2 1/2 in
Cord Length
6.5 ft
Tool Length
15 3/4 in
Arbor Size
3/4 in
Depth of Cut @ 90 Deg.
2-1/2"
Depth of Cut @ 45 Deg.
1-9/16"
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
15 3/4 in
Cutting Depth at 45 Degrees - Maximum
2 1/2 in
Cutting Depth at 0 Degrees - Maximum
1 9/16 in
Blade Diameter
7 1/4 in

Details

Item
Corded Circular Saw
Voltage
120 V AC
Includes
Ear Protection, Guide Plate, Impact Resistant Case, Mild Steel Saw Blade, Safety Goggles, Saw, Wrench
Features
At 90 Degrees The Machine Will Cut Up to 2-1/2 in, Built In Laser and Included In Case Edge Guide for Straight Cuts, Depth Adjustment for Proper Size Cutting, Dry Cut Saw-Most Powerful Motor In Its Class S (1.9 HP), Integrated Chip Collector for Clean Work area, Variable Bevel Adjustment Up to 45 Degrees Up to 1-9/16 in Depth of Cut
Blade Side
Right
Power Source
Corded
Bevel Angle Range
0 Degrees to 45 Degrees Right
Tool Weight
15 lb
Corded/Banded
Corded
Amps
12.0
Bevel Capacity
45 Degrees
Handle Type
Soft Grip
Corded/Cordless
Corded
Bevel Stops
Variable
Brake Type
Electric
Shoe Material
Metal
No Load RPM
3800
Number of Conductors
2
Variable Speed
No
Drive Type
Direct Drive
Max. Blade Speed
3,800 RPM
Arbor Shape
Round
Current
12 A
Speed Control
Single
Plug Type
Two-Prong
Frequency
60 Hz
Bevel Tilt Direction
Right
Includes Electric Brake
Electric Brake
For Workpiece Material
Metal
Bevel Angle - Minimum
0 Degrees
Tool Series
Slugger by FEIN
Bevel Angle - Maximum
45 Degrees
Blade Speed - Maximum
3,800 RPM

Description

Circular Saw, Power Source Corded, Primary Saw Application Metal, Blade Dia. 7 1/4 in, Max. Blade Speed 3,800 RPM, Arbor Size 3/4 in, Arbor Shape Round, Blade Side Right, Shoe Material Metal, Drive Type Direct Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 45 Degrees Right, Bevel Stops Variable, Max. Cutting Depth @ 0 Deg. 1 9/16 in, Max. Cutting Depth @ 45 Deg. 2 1/2 in, Variable Speed No, Tool Length 15 3/4 in, Tool Weight 15 lb, Current 12 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.