Zoro Homepage

Circular Saw, 9 in., 2300 RPM, 1 in. Arbor

  • Mfr # MCSL09

  • Zoro # G8605721


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Blade Dia.
9 in
Includes
Ear Protection, Guide Plate, Impact Resistant Case, Mild Steel Saw Blade, Safety Goggles, Saw, Wrench
Features
At 90 Degrees The Machine Will Cut Up to 3-1/2 in, Built In Laser and Light and Included In Case Edge Guide for Straight Cuts, Depth Adjustment for Proper Size Cutting, Dry Cut Saw-most Powerful Motor In Its Class S (2.4 HP), Integrated Chip Collector for Clean Work area, Variable Bevel Adjustment Up to 45 Degrees Up to 2-1/8 in Depth of Cut
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCSL09
Zoro #
G8605721
UPC #
663695102413
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
9 in
Max. Cutting Depth @ 0 Deg.
3 3/8 in
Max. Cutting Depth @ 45 Deg.
2 1/4 in
Cord Length
6.5 ft
Depth of Cut @ 90 Deg.
3-1/2"
Tool Length
18 1/2 in
Arbor Size
1 in
Depth of Cut @ 45 Deg.
2-3/8"
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
18 1/2 in
Cutting Depth at 0 Degrees - Maximum
3 1/2 in
Blade Diameter
9 in
Cutting Depth at 45 Degrees - Maximum
2 1/4 in

Details

Item
Corded Circular Saw
Voltage
120 V AC
Includes
Ear Protection, Guide Plate, Impact Resistant Case, Mild Steel Saw Blade, Safety Goggles, Saw, Wrench
Features
At 90 Degrees The Machine Will Cut Up to 3-1/2 in, Built In Laser and Light and Included In Case Edge Guide for Straight Cuts, Depth Adjustment for Proper Size Cutting, Dry Cut Saw-most Powerful Motor In Its Class S (2.4 HP), Integrated Chip Collector for Clean Work area, Variable Bevel Adjustment Up to 45 Degrees Up to 2-1/8 in Depth of Cut
Blade Side
Right
Power Source
Corded
Bevel Angle Range
0 Degrees to 45 Degrees Right
Bevel Stops
Variable
Shoe Material
Metal
Amps
15.0
Bevel Capacity
45 Degrees
Brake Type
Electric
Corded/Cordless
Corded
Number of Conductors
2
No Load RPM
2300
Handle Type
Soft Grip
Corded/Banded
Corded
Current
15 A
Arbor Shape
Round
Max. Blade Speed
2,300 RPM
Variable Speed
No
Drive Type
Worm Drive
Speed Control
Single
For Workpiece Material
Metal
Bevel Angle - Maximum
45 Degrees
Blade Speed - Maximum
2,300 RPM
Includes Electric Brake
Electric Brake
Tool Series
Slugger by FEIN
Frequency
60 Hz
Bevel Angle - Minimum
0 Degrees
Plug Type
Two-Prong
Bevel Tilt Direction
Right

Description

Circular Saw, Power Source Corded, Primary Saw Application Metal, Blade Dia. 9 in, Max. Blade Speed 2,300 RPM, Arbor Size 1 in, Arbor Shape Round, Blade Side Right, Shoe Material Metal, Drive Type Worm Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 45 Degrees Right, Bevel Stops Variable, Max. Cutting Depth @ 0 Deg. 3 3/8 in, Max. Cutting Depth @ 45 Deg. 2 1/4 in, Variable Speed No, Tool Length 18 1/2 in, Current 15 A, Voltage 120 V AC, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.