Zoro Homepage

Circular Saw Blade, 6" dia, 3/4" Arbor

  • Mfr # 63502305000

  • Zoro # G722588548


product price: $104.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502305000
Zoro #
G722588548
UPC #
-
Country of Origin
Germany

Description

Circular Saw Blade, Arbor Size 3/4 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 30, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Wood Cutting Type Combination, Cut Width 0.06 in, Tip Material Carbide, Hook Angle 0 Degrees , Application Metal Cutting, Includes premium circular saw blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.