Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw Blade, Carbide, 9 in. dia.

  • Mfr # MCBL09-TS

  • Zoro # G8604181


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
For Use With
Mfr. No. MCSL09, 69908120001, EVOSAW230, CSM9NXTB, 72905261120
Cutting Depth
1/8"
Application
Metal Cutting
Tooth Grind
M-TCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCBL09-TS
Zoro #
G8604181
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
1/8"
Blade Dia.
9 in
Plate Thickness
0.125 in
Arbor Size
1 in
Cut Width
0.07 in
Max. Cutting Depth
1/8 in
Cutting Depth - Maximum
1/8 in
Overall Diameter
9 in
Overall Thickness
0.08 in

Details

Item
Circular Saw Blade
Number of Teeth
60
For Use With
Mfr. No. MCSL09, 69908120001, EVOSAW230, CSM9NXTB, 72905261120
Application
Metal Cutting
Tooth Grind
M-TCG
Diamond Knockout
Diamond Knockout Not Included
Blade Type
Metal Cutting
Kerf
0.067"
Tip Material
Carbide
Max. RPM
3000
Arbor Hole
1"
Primary Saw Application
Metal
Hook Angle
15.5 Degrees
For Use With Saw Type
Circular Saws
Materials Cut
Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel
Metal Cutting Type
Thin Metal
Arbor Shape
Round
Primary Material Application
Steel
Max. Blade Speed
3,000 RPM
Compatible Product Type
Circular Saw
For Workpiece Material
Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel
Speed - Maximum
3,000 RPM
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 9 in, Max. Blade Speed 3,000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 60, Max. Cutting Depth 1/8 in, Primary Material Application Steel, Materials Cut Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel, Metal Cutting Type Thin Metal, Wood Cutting Type Not Applicable, Cut Width 0.07 in, Tip Material Carbide, Hook Angle 15.5 Degrees , Tooth Grind M-TCG, For Use With Saw Type Circular Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.