Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw Blade, HSS, 3.14 In Dia., PK2

  • Mfr # 63502103010

  • Zoro # G4911347


product price: $69.29
/pk 2, $34.65/ea

Key Features

Overall Length
1 1/8 in
Number of Pieces
2
Blade Length
1 1/8 in
Blade Width
3 1/8 in
Width
3.14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502103010
Zoro #
G4911347
UPC #
094716679162
Country of Origin
Poland

Dimensions

Overall Length
1 1/8 in
Blade Length
1 1/8 in
Blade Width
3 1/8 in
Width
3.14"
Blade Diameter
3 5/32 in
Overall Diameter
3 3/16 in
Overall Width
3 1/8 in

Details

Item
Oscillating Tool Blade
Number of Pieces
2
Body Material
HSS
Material
High Speed Steel
Includes
2 Pieces
Materials Cut
Metal, Plastic
Direct Fit For Tool Brand
Fein Multimaster Series
Connection Style
12-Point
Cutting Edge Style
Toothed
Primary Material Application
Plastic
Edge Material
High Speed Steel
Blade Shape
Round
Maximum Oscillations per Minute
19,500
Blade Material
High Speed Steel
Oscillating Tool Accessory Type
Cutting Blade
Blade Type
Long Cutting
For Workpiece Material
Metal, Plastic
Product Type
Oscillating Tool Blade

Description

If you are looking for a high-quality oscillating tool blade, the Fein 63502103010 Circular Saw Blade is what you need. It is designed to fit with Fein tools and can be used to cut metal and plastic. This saw blade has a 1 1/8 in. length and 3 1/8 in. width, making it perfect for precision cutting. The blades are made of high speed steel so they are durable and long lasting. This package contains two blades that have a 3.14" width each, which gives them their versatility. The Fein 63502103010 Circular Saw Blade is an essential tool that will allow you to complete your next project on time and with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.