
CircularSawBlade, Carbide, Dia:7 1/8"
Mfr # 63502007530
Zoro # G4710098
product price: $69.95
/eaKey Features
For Use With Saw Type
7-1/4 in Slugger Metal Cutting Saw
Blade Dia.
7 in
Application
Metal Cutting
Arbor Size
3/4 in
Tip Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63502007530
Zoro #
G4710098
UPC #
-
Country of Origin
Japan
Dimensions
Blade Dia.
7 in
Arbor Size
3/4 in
Blade Thickness
1.8 mm
Max. Cutting Depth
1/4 in
Cut Width
0.7 in
Overall Thickness
0.07 in
Cutting Depth - Maximum
1/4 in
Overall Diameter
7 1/8 in
Details
Item
Circular Saw Blade
Number of Teeth
48
For Use With Saw Type
7-1/4 in Slugger Metal Cutting Saw
Application
Metal Cutting
Tip Material
Carbide
Blade Type
Aluminum Cutting, Stainless Steel Cutting
Diamond Knockout
Diamond Knockout Not Included
Metal Cutting Type
Thin Metal
Max. Blade Speed
3,500 RPM
Materials Cut
Aluminum, Stainless Steel
Primary Material Application
Aluminum, Stainless Steel
Speed - Maximum
3,500 RPM
Product Type
Circular Saw Blade
For Workpiece Material
Aluminum, Stainless Steel
Compatible Product Type
7-1/4 in Slugger Metal Cutting Saw
Description
Circular Saw Blade, Blade Dia. 7 in, Max. Blade Speed 3,500 RPM, Arbor Size 3/4 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 48, Max. Cutting Depth 1/4 in, Primary Material Application Aluminum, Stainless Steel, Materials Cut Aluminum, Stainless Steel, Metal Cutting Type Thin Metal, Wood Cutting Type Not Applicable, Blade Thickness 1.8 mm, Cut Width 0.7 in, Tip Material Carbide, For Use With Saw Type 7-1/4 in Slugger Metal Cutting Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.