Zoro Homepage

Contact Roller, 1-1/4 in. dia.

  • Mfr # 69902062000

  • Zoro # G7914672


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Notching or Coping Tube and Pipe
Dia. (In.)
1 1/4 in
Works With
Mfr. No. GIR
Type
Fein Notchers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69902062000
Zoro #
G7914672
UPC #
-
Country of Origin
Poland

Dimensions

Dia. (In.)
1 1/4 in

Details

Item
Contact Roller
Material
Steel
Application
For Notching or Coping Tube and Pipe
Works With
Mfr. No. GIR
Type
Fein Notchers
Compatible Manufacturer Model Number
GRIT GXR
Number of Pieces
13
Product Type
Contact Roller

Description

Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GXR, Material Steel, Number of Pieces 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.