Zoro Homepage
This item is Discontinued.
Fein Contact Roller, 2 in. dia. 69902075000

Contact Roller, 2 in. dia. (Discontinued)

  • Mfr # 69902075000
  • Zoro # G8082566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69902075000
Zoro #
G8082566
UPC #
-
Country of Origin
Denmark

Dimensions

Dia. (In.)
2 in

Details

Item
Contact Roller
Application
For Notching or Coping Tube and Pipe
Type
Fein Notchers
Material
Steel
Works With
Mfr. No. GIR
Accessory Type
Contact Roller
Number of Pieces
13
Compatible Manufacturer Model Number
GRIT GXR
Product Type
Contact Roller

Description

Contact Roller, Product Type Contact Roller, For Use with Mfr Model Number GRIT GXR, Material Steel, Number of Pieces 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.