Contact Roller, 3-1/2 in. dia.
Mfr # 69902128000
Zoro # G8127971
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Works With
Fein Notchers
Type
Fein Notchers
Dia. (In.)
3 1/2 in
Application
For Notching or Coping Tube and Pipe
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69902128000
Zoro #
G8127971
UPC #
-
Country of Origin
Poland
Dimensions
Dia. (In.)
3 1/2 in
Details
Item
Contact Roller
Works With
Fein Notchers
Type
Fein Notchers
Application
For Notching or Coping Tube and Pipe
Material
Steel
Number of Pieces
13
Compatible Manufacturer Model Number
GRIT GIR
Product Type
Contact Roller
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GIR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.