Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69902097000
Zoro #
G7886532
UPC #
-
Country of Origin
Denmark
Dimensions
Dia. (In.)
3 1/4 in
Details
Item
Contact Roller
Type
Fein Notchers
Works With
Mfr. No. GIR
Material
Steel
Application
For Notching or Coping Tube and Pipe
Accessory Type
Contact Roller
Number of Pieces
13
Compatible Manufacturer Model Number
GRIT GXR
Product Type
Contact Roller
Description
Contact Roller, Product Type Contact Roller, For Use with Mfr Model Number GRIT GXR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.