Zoro Homepage
This item is Discontinued.
Fein Contact Roller, 3 in. dia. 69902124000

Contact Roller, 3 in. dia. (Discontinued)

  • Mfr # 69902124000
  • Zoro # G8265223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69902124000
Zoro #
G8265223
UPC #
-
Country of Origin
Poland

Dimensions

Dia. (In.)
3 in

Details

Item
Contact Roller
Type
Fein Notchers
Material
Steel
Works With
Fein Notchers
Application
For Notching or Coping Tube and Pipe
Accessory Type
Contact Roller
Number of Pieces
1
Product Type
Contact Roller

Description

Contact Roller, Product Type Contact Roller, Material Steel, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.