Contact Roller, 3/4 in. dia.
Mfr # 69902024000
Zoro # G7932504
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Dia. (In.)
3/4 in
Material
Steel
Works With
Mfr. No. GIR
Type
Fein Notchers
Application
For Notching or Coping Tube and Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69902024000
Zoro #
G7932504
UPC #
-
Country of Origin
Denmark
Dimensions
Dia. (In.)
3/4 in
Details
Item
Contact Roller
Material
Steel
Works With
Mfr. No. GIR
Type
Fein Notchers
Application
For Notching or Coping Tube and Pipe
Product Type
Contact Roller
Compatible Manufacturer Model Number
GRIT GXR
Number of Pieces
13
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GXR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.