
Corded Nibbler up to 10 gauge
Mfr # BLK 3.5 E
Zoro # G110917080
product price: $2,408.99
/ea
Free Shipping & Returns
Key Features
Battery Included / Bare Tool
No
Voltage
120 V
Speed Range
5 ft/min
Features
With high curve-compatibility, the tool can be rotated to a specific position. This makes it ideal for cut-outs and cuts, e.g., templates in sheet metal
Construction
Metal & Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLK 3.5 E
Zoro #
G110917080
UPC #
4014586897691
Country of Origin
Germany
Dimensions
Tool Length
13.07 in
Cutting Width
9/16 in
Immersion Diameter
1-3/16 in
Width
3.63 in
Depth
8.98 mm
Metal Thickness
Up to 10 ga
Cable Length
13 ft
Chord Length
13.1 ft.
Details
Battery Included / Bare Tool
No
Voltage
120 V
Speed Range
5 ft/min
Features
With high curve-compatibility, the tool can be rotated to a specific position. This makes it ideal for cut-outs and cuts, e.g., templates in sheet metal
Construction
Metal & Plastic
Tool Weight
7.94 kg
Includes
1 steel die (31309093003), mounted, 1 steel punch (31309097002), mounted, 1 accessory handle, mounted, 1 spacer sleeve (31309100014)
Power Consumption
1000 to 1700 W
Color
Orange and Black
Application
Metal Cutting
Strokes
820 spm
Gague Steel
Up to 10 Gauge
Wattage
1700
Strokes per minute
820
Description
Nibbler up to 10 gauge/BLK 3.5 E/Powerful nibbler with unlimited curve-compatibility for grooves and cut-outs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.